7-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V

Item #: 0622969

Cat #: KTK-7-1/2

UPC: 051712179072

$ 59.12 EA
Company wide:
0 in stock
Documents & Guides
7-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

7-1/2 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712179072, KTK-7-1/2, BUSKTK712

Specifications

Speed: Fast Acting
Volts DC: 600
Type: Fuse
Volts AC: 600
Class: Midget
Amps: 7.500
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse
Class: Midget
Interrupt Rating DC: 100 kA
Volts DC: 600
Volts AC: 600
Amps: 7.500