ETN S20N11P16SS4X General-Purpose E

Item #: 0622963

Cat #: S20N11P16SS4X

UPC: 786680115967

$ 7344.31 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N11P16SS4X S20N11P16SS

Overview

C-H S20N11P16SS4X S20N11P16SS
Also known as: 786680115967, S20N11P16SS4X, CUTS20N11P16SS4X

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480