ETN S20N11P02SS4X General-Purpose E

Item #: 0622960

Cat #: S20N11P02SS4X

UPC: 786680115950

$ 8406.57 EA
Company wide:
0 in stock
Documents & Guides
C-H S20N11P02SS4X GENERAL-PUR

Overview

C-H S20N11P02SS4X GENERAL-PUR
Also known as: 786680115950, S20N11P02SS4X, CUTS20N11P02SS4X

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480