3" PVC Schedule 40 Long Line Coupling

Item #: 0622926

Cat #: 3PCPLONG

UPC: 622454780668

$ 12.17 EA
Company wide:
290 in stock
Documents & Guides
3" PVC Schedule 40 Long Line Coupling.

Overview

3" PVC Schedule 40 Long Line Coupling.
Also known as: 622454780668, 3PCPLONG, Bells

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC