ETN Y48M25T45CU General-Purpose Enc

Item #: 0622913

Cat #: Y48M25T45CU

UPC: 786680115660

$ 18676.53 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M25T45CU GENERAL-PURPO

Overview

C-H Y48M25T45CU GENERAL-PURPO
Also known as: 786680115660, Y48M25T45CU, CUTY48M25T45CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 220 Delta
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 220 Delta
Type: Dry Type Transformer
Primary Voltage: 480