Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0622908

Cat #: FD1020H01

UPC: 786679082362

$ 1025.32 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 20 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Special Ratings

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 20 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Special Ratings
Also known as: 786679082362, FD1020H01, CUTFD1020H01

Specifications

Mounting: Panel
Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 20
Volts AC: 347
Volts DC: 125
Poles: 1
Interrupt Rating AC: 18 kA