50Amp, 700VDC, Semicndr W/O Indicator

Item #: 0622900

Cat #: LA70QS50-14F

UPC: 079458152548

Company wide:
0 in stock
Documents & Guides
50Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

50Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458152548, LA70QS50-14F, LFULA70QS5014F

Specifications

Speed: Very Fast Acting
Standards: California Proposition 65
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Standards: California Proposition 65
Interrupt Rating DC: 100 kA