16/3 SJOOW Copper 250'

Item #: 0622889

Cat #: 8233260408

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 16 AWG Conductors, Rubber Cord, SJOOW type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft Spool, O.D.: 0.310"

Overview

(3) 16 AWG Conductors, Rubber Cord, SJOOW type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft Spool, O.D.: 0.310"
Also known as: 8233260408, CLM8233260408

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Length: 250 ft
Conductors: 3
Color: Black