Made in USA

3 Pair / 22 AWG, OSP, ADP-S, Black

Item #: 0622878
Cat #: 12-301-07
UPC:
$ 0.86 FT
Company wide:
5,248 in stock
3 Pair / 22 AWG, OSP, ADP-S, Solid Annealed Copper Conductor, Metallic Foil Shield, Aerial Service, Water Resistant, Outdoor, Sunlight Resistant, OD: 0.430", Black

Overview

3 Pair / 22 AWG, OSP, ADP-S, Solid Annealed Copper Conductor, Metallic Foil Shield, Aerial Service, Water Resistant, Outdoor, Sunlight Resistant, OD: 0.430", Black
Also known as: 12-301-07, 322AERIALSERVICE

Specifications

Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 300
Jacket: PVC
Color: Black
Length: 1000 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)