660W Medium Base Porcelain Threaded Socket

Item #: 0622856

Cat #: 90-1074

UPC: 045923910746

Company wide:
0 in stock
Documents & Guides
Keyless Threaded Porcelain Socket With Cap And Ring; 1/8 IPS; CSSNP Scew Shell; Glazed; 660W; 250V; 100/10 Master

Overview

Keyless Threaded Porcelain Socket With Cap And Ring; 1/8 IPS; CSSNP Scew Shell; Glazed; 660W; 250V; 100/10 Master
Also known as: 045923910746, 90-1074, SAT901074

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250