Weatherproof Wire Conn, 62® Gray/Red, 20/Card

Item #: 0622847

Cat #: 30-1162

UPC: 783250758159

$ 1.33 EA
Company wide:
10,437 in stock
Wire Connector, Weatherproof Type, Color: Gray/Red, Wire Ranges: 18 - 8 AWG, Package of 20. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Gray/Red, Wire Ranges: 18 - 8 AWG, Package of 20. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

MDL 62 GRAY-RED 20 CLAM

Also known as: 783250758159, 30-1162, IDE301162, WET WING

Specifications

Color: Red, Blue
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 8
Package Type: Card
Color: Red, Blue
Standards: California Proposition 65
Package Type: Card
Material: Copper
Allowable Gauge Range: 18 - 8