Weatherproof Wire Conn, 61® Gray/Orange, 150/Jar

Item #: 0622846

Cat #: 30-1261J

UPC: 783250756292

$ 0.93 EA
Company wide:
1,950 in stock
Documents & Guides
Wire Connector, Weatherproof Type, Color: Gray/Orange, Wire Ranges: 20 - 14 AWG, Package of 150. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Overview

Wire Connector, Weatherproof Type, Color: Gray/Orange, Wire Ranges: 20 - 14 AWG, Package of 150. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements. The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping. WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486G for use in damp or wet locations that are above ground.

Also known as: 783250756292, 30-1261J, IDE301261J

Specifications

Color: Blue, Orange, Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 22 - 16
Color: Blue, Orange, Gray
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 22 - 16