Pathway, 33 Series, Fire-Rated Device, Floor Mount Kit, 4" Core

Item #: 0622832

Cat #: EZDP133FK

UPC: 730573008355

$ 227.62 EA
Company wide:
0 in stock
Pathway, 33 Series, Fire-Rated Device, Floor Mount Kit, for 4 Inch Core, Orange

Overview

Pathway, 33 Series, Fire-Rated Device, Floor Mount Kit, for 4 Inch Core, Orange
Also known as: 730573008355, EZDP133FK, STIEZDP133FK

Specifications

Type: Fire Stop, Pathway
Width: 3 in
Color: Orange
Mounting: Floor
Range: 4 hr
Diameter: 4 in
Height: 3 in
Length: 10.500 ft
Type: Fire Stop, Pathway
Color: Orange
Range: 4 hr
Height: 3 in
Width: 3 in
Mounting: Floor
Diameter: 4 in
Length: 10.500 ft