ETN Y48J24T15N General-Purpose Enca

Item #: 0622823

Cat #: Y48J24T15N

UPC: 786680113673

$ 5328.74 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48J24T15N GENERAL-PURPOS

Overview

C-H Y48J24T15N GENERAL-PURPOS
Also known as: 786680113673, Y48J24T15N, CUTY48J24T15N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240 Delta
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 240 Delta
Type: Dry Type Transformer
Primary Voltage: 480