ETN Z48G28T06A Class 1 Division 2 G

Item #: 0622767

Cat #: Z48G28T06A

UPC: 786680006241

$ 3004.56 EA
Company wide:
0 in stock
Documents & Guides
C-H Z48G28T06A CLASS 1 DIVISI

Overview

C-H Z48G28T06A CLASS 1 DIVISI
Also known as: 786680006241, Z48G28T06A, CUTZ48G28T06A

Features & Benefits

  • DIN 3-style, symmetrical
  • Constructed from UL 94V-0 rated black plastic
  • Each unit can hold 1.1 lbs. (500g) after a 24-hour waiting period
  • Mounting self-adhesive (non-aging, high-performance adhesive strip)
  • Hole pattern 0.5 in. (12.8 mm) distance, Ø 0.14 in. (3.6mm)
  • Five self-adhesive DIN rails per kit
  • Operating / Storage temperature -49 F to +158 F (-45 C to 70 C)

Specifications

No Specifications Available