ETN C1000K2AFS Industrial Control T

Item #: 0622723

Cat #: C1000K2AFS

UPC: 786680006098

Company wide:
0 in stock
Documents & Guides
C-H C1000K2AFS INDUSTRIAL CON

Overview

C-H C1000K2AFS INDUSTRIAL CON
Also known as: 786680006098, C1000K2AFS, CUTC1000K2AFS

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 1kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460