ETN S48G11P16P General-Purpose Enca

Item #: 0622722

Cat #: S48G11P16P

UPC: 786680112485

$ 946.81 EA
Company wide:
0 in stock
Documents & Guides
C-H S48G11P16P GENERAL-PURPOS

Overview

C-H S48G11P16P GENERAL-PURPOS
Also known as: 786680112485, S48G11P16P, CUTS48G11P16P

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 480