ETN C1000K5B Industrial Control Tra

Item #: 0622705

Cat #: C1000K5B

UPC: 786680005985

Company wide:
0 in stock
Documents & Guides
C-H C1000K5B INDUSTRIAL CONTR

Overview

C-H C1000K5B INDUSTRIAL CONTR
Also known as: 786680005985, C1000K5B, CUTC1000K5B

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 208/277
Volt Amps: 1kVA
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 208/277