CUT C0050E3B 50VA TYPE MTE CONTROL

Item #: 0622682

Cat #: C0050E3B

UPC: 786680005442

Company wide:
0 in stock
Documents & Guides
CUT C0050E3B 50VA TYPE MTE CONTROL TRANSFORMER

Overview

CUT C0050E3B 50VA TYPE MTE CONTROL TRANSFORMER
Also known as: 786680005442, C0050E3B, CUTC0050E3B

Specifications

Volt Amps: 50
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 115
Volt Amps: 50
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 115