This product has been discontinued.

Pilot Device, Contact Block, Lamp, 24V AC/DC, Green
Item #: 0622658
Cat #: KA2-2022
UPC: 320500201104
Company wide:
0
in stock
Discontinued
Documents & Guides
Green, 24V AC/DC, LED Lamp.
Overview
Green, 24V AC/DC, LED Lamp.
LED bulb - Green - Rated Voltage 24 V, (AC)/DC - Rated Current 15 mA - Service Life >50 000 h
Also known as: 320500201104, KA2-2022, ABBKA22022
Specifications
| Volts DC Control: | 24 |
| Type: | Accessories, LED, Lamp |
| Color: | Green |
| Volts AC Control: | 24 |
| Lumens: | 800 |
| Volts DC Control: | 24 |
| Color: | Green |
| Lumens: | 800 |
| Type: | Accessories, LED, Lamp |
| Volts AC Control: | 24 |