Contactor, Screw Terminal, 100-250 VAC/VDC

Item #: 0622632

Cat #: ZAF185-70

UPC: 320500222499

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Screw Terminal, 100-250 VAC/VDC, Electronic Interface

Overview

Contactor, Screw Terminal, 100-250 VAC/VDC, Electronic Interface
Also known as: 320500222499, ZAF185-70, ABBZAF18570

Specifications

Mounting: Device
Family / Style: A-Line
Size: AF145, AF185
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Mounting: Device
Size: AF145, AF185
Volts AC Control Range: 100 - 250
Family / Style: A-Line
Volts DC Control Range: 100 - 250