Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0622564

Cat #: HKD3400X

UPC: 782114421932

$ 13265.97 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker, Type Hkd, Cable In/cable Out,3-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Standard Aluminum/copper Terminals On Load Side Only

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Hkd, Cable In/cable Out,3-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Standard Aluminum/copper Terminals On Load Side Only
Also known as: 782114421932, HKD3400X, CUTHKD3400X

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400