Dual 18 AWG, RG-/U6, CL2/CATV

Item #: 0622560

Cat #: RG6STNDDUALRLX1000

UPC: 619172061803

Call for price
Company wide:
0 in stock
Documents & Guides
Dual 18 AWG, RG-6/U, Copper Coated Steel Center Conductor, CL2/CATV, 2.4 GHZ, Shielded Coax Cable with 60% Aluminum Braids, 300V, Black, 1000 Foot Reel, Coax Diameter: 0.275". Dielectric: 0.18".

Overview

Dual 18 AWG, RG-6/U, Copper Coated Steel Center Conductor, CL2/CATV, 2.4 GHZ, Shielded Coax Cable with 60% Aluminum Braids, 300V, Black, 1000 Foot Reel, Coax Diameter: 0.275". Dielectric: 0.18".
Also known as: 619172061803, RG6STNDDUALRLX1000

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Jacket: Riser
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Conductors: 2
Color: Black
Jacket: Riser
Shielding: Quad Shielded
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Type: RG6