Breaker, 45A, 2P, 240V, 10 kAIC, Classified

Item #: 0622500

Cat #: CHQ245

UPC: 782113010953

$ 50.75 EA
Company wide:
0 in stock
45 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Overview

45 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker.

Type CHQ 3/4-inch Classified Replacement Breaker Clamshell Pack, Two-Pole, 45A,240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 60 C or 75 C

Also known as: 782113010953, CHQ245, CUTCHQ245

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 45
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45