50VA TYPE MTE CONTROL TRANSFORMER

Item #: 0622499

Cat #: C0050E4W

UPC: 786680004834

Company wide:
0 in stock
Documents & Guides
50VA TYPE MTE CONTROL TRANSFORMER

Overview

50VA TYPE MTE CONTROL TRANSFORMER
Also known as: 786680004834, C0050E4W, CUTC0050E4W

Specifications

Volt Amps: 50
Type: Industrial Control Transformer
Primary Voltage: 550/575/600
Secondary Voltage: 22/23/24
Volt Amps: 50
Primary Voltage: 550/575/600
Type: Industrial Control Transformer
Secondary Voltage: 22/23/24