ETN C1000K1B Industrial Control Tra

Item #: 0622465

Cat #: C1000K1B

UPC: 786680004650

Company wide:
0 in stock
Documents & Guides
C-H C1000K1B INDUSTRIAL CONTR

Overview

C-H C1000K1B INDUSTRIAL CONTR
Also known as: 786680004650, C1000K1B, CUTC1000K1B

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 1kVA
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 120/240