BUSS FUSEBLOCK WAS 2899

Item #: 0622456

Cat #: BG3033B

UPC: 051712736619

$ 489.04 EA
Company wide:
2 in stock
Documents & Guides
30A 480V Class G 3 Pole Fuseblock with Box Lug

Overview

30A 480V Class G 3 Pole Fuseblock with Box Lug
Also known as: 051712736619, BG3033B, BUSBG3033B

Specifications

Poles: 3
Volts AC: 480
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Material: Thermoplastic
Class: G
Poles: 3
Type: Fuse Block
Amps: 30
Class: G
Volts AC: 480
Mounting: Box Lug
Material: Thermoplastic