MC 4P MFE 3' #16AWG STOOW

Item #: 0622455

Cat #: 114020A01F030

UPC: 786788326067

$ 61.21 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 4 Poles, Male (Straight) to Female (Straight), PVC Cable, 0.91m Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 4 Poles, Male (Straight) to Female (Straight), PVC Cable, 0.91m Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 786788326067, 114020A01F030, WOO114020A01F030

Specifications

Type: Double Ended, 4-Pin - Cordsets
Material: PVC
Color: Yellow
Type: Double Ended, 4-Pin - Cordsets
Color: Yellow
Material: PVC