ETN Y48N28T15N General-Purpose Enca

Item #: 0622451

Cat #: Y48N28T15N

UPC: 786680109836

$ 5707.94 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48N28T15N GENERAL-PURPOS

Overview

C-H Y48N28T15N GENERAL-PURPOS
Also known as: 786680109836, Y48N28T15N, CUTY48N28T15N

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R