Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0622438

Cat #: GHB3100S1

UPC: 786679194348

$ 3567.86 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 100 Amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 3-pole, 100 Amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip 120 Vac
Also known as: 786679194348, GHB3100S1, CUTGHB3100S1

Specifications

Poles: 3
Amps: 100
Mounting: Bolt On
Poles: 3
Mounting: Bolt On
Amps: 100