ETN V48M28T22NV General-Purpose Tra

Item #: 0622435

Cat #: V48M28T22NV

UPC: 786680004339

$ 77679.82 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T22NV GENERAL-PURPO

Overview

C-H V48M28T22NV GENERAL-PURPO
Also known as: 786680004339, V48M28T22NV, CUTV48M28T22NV

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 480