ETN S40N14S10N General-Purpose Enca

Item #: 0622418

Cat #: S40N14S10N

UPC: 786680109423

$ 8498.29 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S10N GENERAL-PURPOS

Overview

C-H S40N14S10N GENERAL-PURPOS
Also known as: 786680109423, S40N14S10N, CUTS40N14S10N

Specifications

Volt Amps: 10kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 10kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440