ETN S40N14S16N General-Purpose Enca

Item #: 0622412

Cat #: S40N14S16N

UPC: 786680109379

$ 2674.83 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S16N GENERAL-PURPOS

Overview

C-H S40N14S16N GENERAL-PURPOS
Also known as: 786680109379, S40N14S16N, CUTS40N14S16N

Specifications

Volt Amps: 1.500kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 1.500kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440