30.5 Mm, Heavy-duty Push-pull Operator

Item #: 0622394

Cat #: 10250T5B63

UPC: 782113127026

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated

Overview

30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated
Also known as: 782113127026, 10250T5B63, CUT10250T5B63

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic