ETN C1000K3D Industrial Control Tra

Item #: 0622390

Cat #: C1000K3D

UPC: 786680001932

Company wide:
0 in stock
Documents & Guides
C-H C1000K3D INDUSTRIAL CONTR

Overview

C-H C1000K3D INDUSTRIAL CONTR
Also known as: 786680001932, C1000K3D, CUTC1000K3D

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 95/115
Primary Voltage: 208/380/416
Volt Amps: 1kVA
Secondary Voltage: 95/115
Type: Industrial Control Transformer
Primary Voltage: 208/380/416