5000 VA TYPE MTK CONTROL TRANSFORMER

Item #: 0622387

Cat #: C5000K4C

UPC: 786680001918

Company wide:
0 in stock
Documents & Guides
5000 VA TYPE MTK CONTROL TRANSFORMER

Overview

5000 VA TYPE MTK CONTROL TRANSFORMER
Also known as: 786680001918, C5000K4C, CUTC5000K4C

Specifications

Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Volt Amps: 5kVA
Primary Voltage: 550/575/600
Type: Industrial Control Transformer
Volt Amps: 5kVA
Secondary Voltage: 110/115/120
Primary Voltage: 550/575/600