1000 VA TYPE MTK CONTROL TRANSFORMER

Item #: 0622383

Cat #: C1000K4C

UPC: 786680001871

Company wide:
0 in stock
Documents & Guides
1000 VA TYPE MTK CONTROL TRANSFORMER

Overview

1000 VA TYPE MTK CONTROL TRANSFORMER
Also known as: 786680001871, C1000K4C, CUTC1000K4C

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 550/575/600
Volt Amps: 1kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 550/575/600