ETN C2000K3C Industrial Control Tra

Item #: 0622379

Cat #: C2000K3C

UPC: 786680001796

Company wide:
0 in stock
Documents & Guides
C-H C2000K3C INDUSTRIAL CONTR

Overview

C-H C2000K3C INDUSTRIAL CONTR
Also known as: 786680001796, C2000K3C, CUTC2000K3C

Specifications

Volt Amps: 2kVA
Type: Industrial Control Transformer
Primary Voltage: 230/460/575
Secondary Voltage: 95/115
Volt Amps: 2kVA
Primary Voltage: 230/460/575
Type: Industrial Control Transformer
Secondary Voltage: 95/115