ETN S27N11E10N Safety Switch - Prin

Item #: 0622353

Cat #: S27N11E10N

UPC: 786680108983

$ 3456.70 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N11E10N SAFETY SWITCH

Overview

C-H S27N11E10N SAFETY SWITCH
Also known as: 786680108983, S27N11E10N, CUTS27N11E10N

Specifications

Phase: 1
Type: Dry Type Transformer
Amps: 1200
Volt Amps: 10kVA
Primary Voltage: 600
Phase: 1
Amps: 1200
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 10kVA