ETN Y24M47T45CU General-Purpose Enc

Item #: 0622327

Cat #: Y24M47T45CU

UPC: 786680108723

$ 19802.14 EA
Company wide:
0 in stock
Documents & Guides
C-H Y24M47T45CU GENERAL-PURPO

Overview

C-H Y24M47T45CU GENERAL-PURPO
Also known as: 786680108723, Y24M47T45CU, CUTY24M47T45CU

Specifications

Volt Amps: 45kVA
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 240
Secondary Voltage: 277/480Y