ETN Y48M28T30CUS6 General-Purpose E

Item #: 0622313

Cat #: Y48M28T30CUS6

UPC: 786680108679

$ 22536.35 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T30CUS6 GENERAL-PUR

Overview

C-H Y48M28T30CUS6 GENERAL-PUR
Also known as: 786680108679, Y48M28T30CUS6, CUTY48M28T30CUS6

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y