ETN Y48D28T15S6 General-Purpose Enc

Item #: 0622308

Cat #: Y48D28T15S6

UPC: 786680108655

$ 9487.95 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T15S6 GENERAL-PURPO

Overview

C-H Y48D28T15S6 GENERAL-PURPO
Also known as: 786680108655, Y48D28T15S6, CUTY48D28T15S6

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R