ETN Y48D28T15CUS6 General-Purpose E

Item #: 0622304

Cat #: Y48D28T15CUS6

UPC: 786680108631

$ 11854.94 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T15CUS6 GENERAL-PUR

Overview

C-H Y48D28T15CUS6 GENERAL-PUR
Also known as: 786680108631, Y48D28T15CUS6, CUTY48D28T15CUS6

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R