ETN S24N24E25N General-Purpose Enca

Item #: 0622298

Cat #: S24N24E25N

UPC: 786680108617

$ 11503.68 EA
Company wide:
0 in stock
Documents & Guides
C-H S24N24E25N GENERAL-PURPOS

Overview

C-H S24N24E25N GENERAL-PURPOS
Also known as: 786680108617, S24N24E25N, CUTS24N24E25N

Specifications

Volt Amps: 25kVA
Secondary Voltage: 240 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R
Volt Amps: 25kVA
Primary Voltage: 240
Secondary Voltage: 240 Delta
IP/NEMA Rating: NEMA 3R