ETN Y48M28E15TR General-Purpose Enc

Item #: 0622296

Cat #: Y48M28E15TR

UPC: 786680108600

$ 5743.86 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28E15TR GENERAL-PURPO

Overview

C-H Y48M28E15TR GENERAL-PURPO
Also known as: 786680108600, Y48M28E15TR, CUTY48M28E15TR

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R