ETN Y48D12T06

Item #: 0622270

Cat #: Y48D12T06

UPC: 786680108488

$ 3345.74 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H Y48D12T06
Also known as: 786680108488, Y48D12T06, CUTY48D12T06

Specifications

Volt Amps: 6kVA
Secondary Voltage: 120
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R