ETN Y48G28B06AFESLS42 General-Purpo

Item #: 0622258

Cat #: Y48G28B06AFESLS42

UPC: 786680108464

$ 11012.66 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28B06AFESLS42 GENERAL

Overview

C-H Y48G28B06AFESLS42 GENERAL
Also known as: 786680108464, Y48G28B06AFESLS42, CUTY48G28B06AFESLS

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R