ETN S12N12E25N General-Purpose Enca

Item #: 0622216

Cat #: S12N12E25N

UPC: 786680108112

$ 11503.68 EA
Company wide:
0 in stock
Documents & Guides
C-H S12N12E25N GENERAL-PURPOS

Overview

C-H S12N12E25N GENERAL-PURPOS
Also known as: 786680108112, S12N12E25N, CUTS12N12E25N

Specifications

Volt Amps: 25kVA
Secondary Voltage: 120
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 25kVA
Primary Voltage: 120
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R