Industrial Control Transformer

Item #: 0622208

Cat #: C0050E4GFB

UPC: 786680000362

Company wide:
0 in stock
Documents & Guides
Industrial Control Transformer, Primary Voltage: 380/400/415V, Secondary Voltage: 110/115/120V, 50VA, Factory-Mounted 2-Pole Primary Fuse Block for Rejection Type Fuses

Overview

Industrial Control Transformer, Primary Voltage: 380/400/415V, Secondary Voltage: 110/115/120V, 50VA, Factory-Mounted 2-Pole Primary Fuse Block for Rejection Type Fuses

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability 

Also known as: 786680000362, C0050E4GFB, CUTC0050E4GFB

Specifications

Volt Amps: 50
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Volt Amps: 50
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer