ETN V48M60T49NV Totally Enclosed No

Item #: 0622206

Cat #: V48M60T49NV

UPC: 786680107313

$ 53392.21 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M60T49NV TOTALLY ENCLO

Overview

C-H V48M60T49NV TOTALLY ENCLO
Also known as: 786680107313, V48M60T49NV, CUTV48M60T49NV

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 600
IP/NEMA Rating: NEMA 3R
Volt Amps: 150kVA
Secondary Voltage: 600
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R